Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Basic, Sleeve Protectors

VWR® Basic, Sleeve Protectors

Blue, 400 mm
Catalog # 113-9074
Supplier:   VWR Collection
VWR® Basic, Sleeve Protectors
Catalog # 113-9074
Supplier:  VWR Collection
VWR® Basic, Sleeve Protectors
VWR® Basic, Sleeve Protectors

Blue, 400 mm

Price
60,70 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Disposable sleeve protectors made of PE film.

  • Free from natural rubber latex
  • Available in different colours

L×W: 400×200 mm

Thickness: 20 or 40 µm

Packaging: 100 pieces per bag, 10 bags per case.

Specifications
  • Colour:
    Blue
  • Length:
    400 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.