Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Compact bucket systems, PP

PP utility bucket, 6 l
Catalog # 141-1435
Supplier:   CONTEC
Compact bucket systems, PP
Catalog # 141-1435
Supplier:  CONTEC
Compact bucket systems, PP
Compact bucket systems, PP

PP utility bucket, 6 l

Price
89,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

The autoclavable "Compact Bucket System" is an all-in-one solution to make cleaning and disinfecting easier and more efficient. The trolley is designed for use with Contec's VertiKlean® MAX™, VertiKlean® MAX™ Sealed Edge, EasyCurve™ and QuickTask™ Mopping Systems.

  • Compact polypropylene buckets with integral drip cap keep buckets in place to prevent spilling
  • Mop removal tool for VertiKlean® MAX™ and VertiKlean® MAX™ Sealed Edge mops
  • Graduated PP buckets available in three colours to denote waste, rinse, and clean solution
  • Utility handle basket provides additional storage for clean mop heads, solution bottles, wipes, and other cleaning supplies if needed
  • Four rotating, lockable castors provide excellent manoeuvreability, making the system ideal for small cleanrooms and tight spaces
  • On trolley storage for two mop handles and frames making it easy to move locations
  • 100% autoclavable, electropolished stainless steel frame making it compatible with most cleanroom disinfectants and cleaners

The stainless steel trolley is available in multiple configurations to meet the unique needs of any environment. Available with either two or three autoclavable PP buckets and a choice of a standard or utility trolley handle.

The utility handle allows two small buckets (6 L) or one large bucket (15 L) to be positioned on the handle providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed.

The PP buckets come with a stainless steel debris screen. The screen is positioned in the base of the clean and rinse buckets with a three bucket system and in the clean bucket for a two bucket system. This prevents the mop from touching the bottom of the bucket where unwanted contaminants settle.

Specifications
  • Description:
    PP utility bucket, 6 l
  • Seq:
    05
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement part for locking device for aluminum and stainless steel telescoping handles
    Replacement part for locking device for aluminum and stainless steel telescoping handles
    CONT9513A
    Log in for availability
    1 * 1 ST - 37,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Drip cap, stainless steel, for 20 L buckets
    Drip cap, stainless steel, for 20 L buckets
    CONT2773
    Log in for availability
    1 * 1 ST - 103,00 €

Product Information

  • Catalog #
    Availability
    Price
  • QuickTask™ hands-free removal tool and bag holder
    QuickTask™ hands-free removal tool and bag holder
    CONT2940
    Log in for availability
    1 * 1 ST - 375,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel connecting kit (for multi-bucket system)
    Stainless steel connecting kit (for multi-bucket system)
    CONT2729
    Log in for availability
    1 * 1 ST - 103,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Irradiated bucket liners, 0,1 mm polyethylene, for 15 L buckets
    Irradiated bucket liners, 0,1 mm polyethylene, for 15 L buckets
    141-1438
    Log in for availability
    1 * 60 ST - 463,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Irradiated bucket liners, 0,1 mm polyethylene, for 20, 25 and 27 L buckets
    Irradiated bucket liners, 0,1 mm polyethylene, for 20, 25 and 27 L buckets
    CONTBKTBAG
    Log in for availability
    1 * 40 ST - 417,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Debris screen, stainless steel, for 15 L buckets
    Debris screen, stainless steel, for 15 L buckets
    141-1437
    Log in for availability
    1 * 2 ST - 207,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.