Circulating cooling thermostats, unichillers, with Pilot ONE E-grade "Basic" controller
Product Details & Documents
Unichillers offer better efficiency, stable pressure and delivery performance with a constant cooling water temperature compared to traditional tap water cooling. Chillers also reduce water consumption and help conserve the environment whilst lowering operating costs.
- Simple operation with menu navigation
- Robust stainless construction
- Easy to fill and empty
- Illuminated filling level indicator
- Bright, large OLED display
Unichillers are ideal for removing heat from chemical processes, cooling technical plants or as a central cooling water supply for laboratories. Unichillers are designed for continual operation at ambient temperatures up to 40 °C.
Pilot-ONE E-grade 'Basic' has wide-ranging functionality for classic temperature-control applications in the basic version. It allows the functionality to be extended at any time to suit new process requirements.
The Pilot ONE® controller is interchangeable and can be used as a remote control (with an optional data cable). It offers a brilliant 5.7" touchscreen with graphic functions and a comfortable navigation menu in 11 languages (German, English, French, Italian, Spanish, Portuguese, Czech, Polish, Russian, Chinese and Japanese) and USB and ethernet connections. User can set visual and acoustic alarms, limiting the temperature range, and program the unit with its clock and calendar functions for auto start for unsupervised startup. Powerful pressure pump, bench models with max. pump pressure of 3 bar have a built-in, adjustable bypass and a pressure gauge; in floor-standing models pressure control is carried out via external bypass (optional).
The Unichiller P models are equipped with high pressure pumps for applications with high pressure drops. T denotes tower models, w denotes water cooled models, wo denotes winter option.
The tower models offer power with a small footprint. These models are fitted with the new exchangeable Pilot ONE® controller and are used in both research and production.
Zertifizierung: Comply with IP Class 20, Safety class III/FL.
Bestellinformation: Installation in an outside area is possible with winter operation packages. Please contact Avantor for details on other models or options and accessories available.
Specifications
- Heating capacity:2 kW
- Temperature Range:−20...+100 °C
- Seq:006
- W×D×H:740×1160×1050 mm
- Cooling capacity:4,2; 5,0; kW
- Pump:48 l/min, 3400 mbar
- Type:Unichiller 050-H WO
- Cat. No.:HUBE3038.0011.01
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



