Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Boxes, Rectangular

Storage Boxes, Rectangular

Lid for 25, 35 and 55 l containers, Grey, 600×400×35 mm, HDPE, 0,86 kg
Catalog # CORAG193377
Supplier:   Gilac PROFESSIONNEL
Storage Boxes, Rectangular
Catalog # CORAG193377
Storage Boxes, Rectangular

Lid for 25, 35 and 55 l containers, Grey, 600×400×35 mm, HDPE, 0,86 kg

Price
30,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.

  • No gaps or overlaps, rounded corners for easy cleaning
  • Machine washable
  • Optional lid for improved hygiene
  • Stackable with and without lid
  • Vertical lateral reinforcements for increased load support
  • Compatible with Gilac 4- and 6-wheel dollies

Ordering information: Lids need to be ordered separately.

Specifications
  • Colour:
    Grey
  • Description:
    Lid for 25, 35 and 55 l containers
  • Material:
    HDPE
  • Seq:
    09
  • W×D×H:
    600×400×35 mm
  • Weight:
    0,86 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.