Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Storage Boxes, Rectangular

35 l, Grey, 600×400×217 mm, HDPE, 1,6 kg
Catalog # CORAG119877
Supplier:   Gilac PROFESSIONNEL
Storage Boxes, Rectangular
Catalog # CORAG119877
Storage Boxes, Rectangular

35 l, Grey, 600×400×217 mm, HDPE, 1,6 kg

Price
50,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.

  • No gaps or overlaps, rounded corners for easy cleaning
  • Machine washable
  • Optional lid for improved hygiene
  • Stackable with and without lid
  • Vertical lateral reinforcements for increased load support
  • Compatible with Gilac 4- and 6-wheel dollies

 : Lids need to be ordered separately.

Specifications
  • Capacity:
    35 l
  • Colour:
    Grey
  • Material:
    HDPE
  • Seq:
    04
  • W×D×H:
    600×400×217 mm
  • Weight:
    1,6 kg