Storage Boxes, Rectangular
35 l, White, 600×400×217 mm, HDPE, 1,6 kg
Catalog # CORAG119821
Supplier: Gilac PROFESSIONNEL
Jump to:
Product Details & Documents
These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.
- No gaps or overlaps, rounded corners for easy cleaning
- Machine washable
- Optional lid for improved hygiene
- Stackable with and without lid
- Vertical lateral reinforcements for increased load support
- Compatible with Gilac 4- and 6-wheel dollies
Ordering information: Lids need to be ordered separately.
Specifications
- Capacity:35 l
- Colour:White
- Material:HDPE
- Seq:03
- W×D×H:600×400×217 mm
- Weight:1,6 kg



