Storage Boxes, Rectangular
Lid for 12 and 15 l containers, Grey, 400×300×30 mm, HDPE, 0,32 kg
Catalog # CORAG118977
Supplier: Gilac PROFESSIONNEL
Jump to:
Product Details & Documents
These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.
- No gaps or overlaps, rounded corners for easy cleaning
- Machine washable
- Optional lid for improved hygiene
- Stackable with and without lid
- Vertical lateral reinforcements for increased load support
- Compatible with Gilac 4- and 6-wheel dollies
Ordering information: Lids need to be ordered separately.
Specifications
- Colour:Grey
- Description:Lid for 12 and 15 l containers
- Material:HDPE
- Seq:08
- W×D×H:400×300×30 mm
- Weight:0,32 kg



