Storage Boxes, Rectangular
55 l, White, 600×400×315 mm, HDPE, 2,2 kg
CORAG119921
These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.
- No gaps or overlaps, rounded corners for easy cleaning
- Machine washable
- Optional lid for improved hygiene
- Stackable with and without lid
- Vertical lateral reinforcements for increased load support
- Compatible with Gilac 4- and 6-wheel dollies
: Lids need to be ordered separately.
- Capacity:55 l
- Colour:White
- Material:HDPE
- Seq:05
- W×D×H:600×400×315 mm
- Weight:2,2 kg



