Specific gravity hydrometers
1,200 - 1,400 °SG, 0,002 °SG, 300 mm
Catalog # AMARH801896
Supplier: Amarell
Jump to:
Product Details & Documents
Specific Gravity Aräometer für den Dichtebereich von 0,600 sp. gr. bis 2,000 sp. gr.
- Ohne Thermometer
- Papierskale
- Schrotbeschwerter Körper
Bezugstemperatur: 28,9/28,9 °C bzw. 84 °F.
Delivery information: In einer transparenten Plastikhülse.
Specifications
- Länge:300 mm
- Seq:18
- Teilung:0,002 °SG
- Messbereich:1,200 - 1,400 °SG
- Cat. No.:AMARH801896
- Genauigkeit:±1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



