Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Specific gravity hydrometers

1,100 - 1,200 °SG, 0,001 °SG, 300 mm
  AMARH801860
 :   Amarell
Specific gravity hydrometers
  AMARH801860
 :  Amarell
Specific gravity hydrometers

1,100 - 1,200 °SG, 0,001 °SG, 300 mm

 
17,40 €
   
1 * 1 ST
 

These hydrometers are designed for the ranges of 0,600 up to 2,000 °SG.

  • Without thermometer
  • Paper scale
  • Shot weighted body

Reference temperature: 28,9/28,9 °C resp. 84 °F.

 : Supplied in a transparent plastic case.

 
  • Length:
    300 mm
  • Seq:
    06
  • Division:
    0,001 °SG
  • Range:
    1,100 - 1,200 °SG
  • Cat. No.:
    AMARH801860
  • Accuracy:
    ±1