Total immersion thermometers, solid stem
−10...+150 °C, 1,0 °C, 260 mm, Red liquid
Catalog # AMARG10510-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These glass thermometers are suitable for standard everyday use.
- White backing
- Reliable measurements and solid glass
Ø: 5,5 to 7,0 mm.
Specifications
- Length:260 mm
- Seq:03
- Division:1,0 °C
- Filling:Red liquid
- Range:−10...+150 °C



