Order Entry
Austria
Orders LinkContactUsLinkComponent
Total immersion thermometers, solid stem

Total immersion thermometers, solid stem

−35...+50 °C, 1,0 °C, 260 mm, Red liquid
Catalog # AMARG10500-FL
Supplier:   Amarell
Total immersion thermometers, solid stem
Catalog # AMARG10500-FL
Supplier:  Amarell
Total immersion thermometers, solid stem

−35...+50 °C, 1,0 °C, 260 mm, Red liquid

Price
28,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These glass thermometers are suitable for standard everyday use.

  • White backing
  • Reliable measurements and solid glass

Ø: 5,5 to 7,0 mm.

Specifications
  • Length:
    260 mm
  • Seq:
    01
  • Division:
    1,0 °C
  • Filling:
    Red liquid
  • Range:
    −35...+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.