Specific Gravity Hydrometers
Specific gravity hydrometer, 119 H - 62, 1,400 - 1,450 °SG, 0,005 °SG, 330 mm
Catalog # AMARH826646
Supplier: Amarell
Springe zu:
Product Details & Documents
These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.
- Capillary prismatic
- Reliable and simple
- Paper scale with type designation
- Shot weighted body
Delivery information: Supplied in a transparent plastic case.
Spezifikationen
- Description:Specific gravity hydrometer
- Length:330 mm
- Seq:45
- Division:0,005 °SG
- Model:119 H - 62
- Range:1,400 - 1,450 °SG
- Cat. No.:AMARH826646
- Accuracy:±1 scale division
- Reference temperature:60/60 °F (except model AMARH826764-FL: 15 °C)



