Order Entry
Austria
Orders LinkContactUsLinkComponent
Chromatography columns with filter plates

Chromatography columns with filter plates

Chromatography column with PTFE tap, 30,00 mm, 300 mm, 29/32 NS
Catalog # NEUB1202-290300300
Chromatography columns with filter plates
Catalog # NEUB1202-290300300
Chromatography columns with filter plates

Chromatography column with PTFE tap, 30,00 mm, 300 mm, 29/32 NS

Price
167,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These chromatography columns feature a top sleeve with PTFE tap and are made from borosilicate glass 3.3.

Specifications
  • Ø int.:
    30,00 mm
  • Socket size:
    29/32 NS
  • Description:
    Chromatography column with PTFE tap
  • Length:
    300 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.