Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)

Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)

30 - 300 µl, 30 µl: ±3,0 % / ±0,9 µl
150 µl: ±1,0 % / ±1,5 µl
300 µl: ±0,6 % / ±1,8 µl, 30 µl: ±1,0 % / ±0,3 µl
150 µl: ±0,5 % / ±0,75 µl
300 µl: ±0,3 % / ±0,9 µl, Orange, 300 µl
Catalog # 613-5847
   Low Manufacturing Impact
Supplier:   EPPENDORF
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)
Catalog # 613-5847
Supplier:  EPPENDORF
   Low Manufacturing Impact
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)

30 - 300 µl, 30 µl: ±3,0 % / ±0,9 µl
150 µl: ±1,0 % / ±1,5 µl
300 µl: ±0,6 % / ±1,8 µl, 30 µl: ±1,0 % / ±0,3 µl
150 µl: ±0,5 % / ±0,75 µl
300 µl: ±0,3 % / ±0,9 µl, Orange, 300 µl

Price
1 037,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The robust Reference® 2 is the successor to the Reference® pipette and features a new design, reduced weight and unique one-button operation.

  • One-button operation and spring loaded tip cone for fast and ergonomic handling with reduced operating effort
  • Quick tip ejection with active aerosol reduction; haptic feedback prevents accidential tip ejection
  • Spring-loaded tip cone can be switched on/off optionally and improves reproducibility and flexibility
  • Channel indicator guarantees a continuously identical pipette alignment during the work process
  • Serial number is printed on multiple components of the pipette for heightened traceability
  • Embedded RFID chip containing all relevant data ensures complete traceability
  • Optional TrackIT software allows simple identification and documentation and provides ability to add own data (e.g. calibration time and results, location)
  • Fully autoclavable

Thanks to its reliable and accurate operation, the pipette is ideal for use with precious liquids or in any application requiring extremely high levels of accuracy.

Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food & beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.

* Works with Windows 7/8 and Vista.

 : Without CE marking.

Documents

Specifications
  • Colour code:
    Orange
  • Volume:
    30 - 300 µl
  • Accuracy:
    30 µl: ±3,0 % / ±0,9 µl
    150 µl: ±1,0 % / ±1,5 µl
    300 µl: ±0,6 % / ±1,8 µl
  • Imprecision:
    30 µl: ±1,0 % / ±0,3 µl
    150 µl: ±0,5 % / ±0,75 µl
    300 µl: ±0,3 % / ±0,9 µl
  • Recommended tips:
    300 µl
  • Cat. No.:
    613-5847
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pipette holder for pipette carousel
    Pipette holder for pipette carousel
    613-2925
    Log in for availability
    1 * 1 ST - 19,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve
    Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve
    EPPE4920622.009
    Log in for availability
    1 * 1 ST - 17,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve
    Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve
    EPPE4920624.001
    Log in for availability
    1 * 1 ST - 17,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve
    Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve
    EPPE4920623.005
    Log in for availability
    1 * 1 ST - 17,00 €