Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)

10 - 100, 10 µl: ±3,0 % / ±0,3 µl
50 µl: ±1,0 % / ±0,5 µl
100 µl: ±0,8 % / ±0,8 µl, 10 µl: ±2,0 % / ±0,2 µl
50 µl: ±0,8 % / ±0,4 µl
100 µl: ±0,3 % / ±0,3 µl, Yellow, 200 µl
  613-5845
   Low Manufacturing Impact
 :   EPPENDORF
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)
  613-5845
 :  EPPENDORF
   Low Manufacturing Impact
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)
Multi-channel pipettes, mechanical, variable volume, Reference® 2 (General Lab Product)

10 - 100, 10 µl: ±3,0 % / ±0,3 µl
50 µl: ±1,0 % / ±0,5 µl
100 µl: ±0,8 % / ±0,8 µl, 10 µl: ±2,0 % / ±0,2 µl
50 µl: ±0,8 % / ±0,4 µl
100 µl: ±0,3 % / ±0,3 µl, Yellow, 200 µl

 
1 037,00 €
   
1 * 1 ST
 

The robust Reference® 2 is the successor to the Reference® pipette and features a new design, reduced weight and unique one-button operation.

  • One-button operation and spring loaded tip cone for fast and ergonomic handling with reduced operating effort
  • Quick tip ejection with active aerosol reduction; haptic feedback prevents accidential tip ejection
  • Spring-loaded tip cone can be switched on/off optionally and improves reproducibility and flexibility
  • Channel indicator guarantees a continuously identical pipette alignment during the work process
  • Serial number is printed on multiple components of the pipette for heightened traceability
  • Embedded RFID chip containing all relevant data ensures complete traceability
  • Optional TrackIT software allows simple identification and documentation and provides ability to add own data (e.g. calibration time and results, location)
  • Fully autoclavable

Thanks to its reliable and accurate operation, the pipette is ideal for use with precious liquids or in any application requiring extremely high levels of accuracy.

Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food & beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.

* Works with Windows 7/8 and Vista.

 : Without CE marking.

 
  • Colour code:
    Yellow
  • Volume:
    10 - 100
  • Accuracy:
    10 µl: ±3,0 % / ±0,3 µl
    50 µl: ±1,0 % / ±0,5 µl
    100 µl: ±0,8 % / ±0,8 µl
  • Imprecision:
    10 µl: ±2,0 % / ±0,2 µl
    50 µl: ±0,8 % / ±0,4 µl
    100 µl: ±0,3 % / ±0,3 µl
  • Recommended tips:
    200 µl
  • Cat. No.:
    613-5845
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

 

  •  
    Description
     
     
  • 613-2925
    Pipette holder for pipette carousel
       
    1 * 1 ST - 19,40 €

 

  •  
    Description
     
     
  • EPPE4920622.009
    Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve
       
    1 * 1 ST - 17,00 €

 

  •  
    Description
     
     
  • EPPE4920624.001
    Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve
       
    1 * 1 ST - 17,00 €

 

  •  
    Description
     
     
  • EPPE4920623.005
    Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve
       
    1 * 1 ST - 17,00 €