pH combination electrodes, ProcessLine
PL H-93-360 NMSN, with NTC30, 0 - 14, 0...+135 °C, Glass, 12×360 mm, Memosens® screw plug
Catalog # SCOI285114620
Supplier: SI Analytics
Jump to:
Product Details & Documents
These electrodes are low maintenance sensors for heavy duty process applications in the chemical industry. They are ideally suitable for measuring media with extreme ionic strength - whether boiler feed water or brine - also in strongly oxidizing acid and alkali containing media.
- Low-maintenance electrodes: no electrolyte topping up or installation of complicated pressure sequence control required
- Pinhole diaphragms, so reference electrode is not polluted or blocked
- Duralid electrolyte with high KCl content combines very long working life with rapid and stable measurements
- Proven H membrane glass with very low alkali error and optimized spherical shape
- Integrated pressure compensation cushion
PL8× models
Reference system: Duralid solid electrolyte with a high KCl content
Diaphragm: 2-hole
PL9× models
Reference system: RheoLid electrolyte with KCI storage rings
Diaphragm: PTFE
Dokumente
Specifications
- Connection:Memosens® screw plug
- Ø×L:12×360 mm
- Type:PL H-93-360 NMSN, with NTC30
- Material:Glass
- Seq:71
- Temp.:0...+135 °C
- pH:0 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



