pH combination electrodes, ProcessLine
PL A-91-120 pHT VP, with Pt1000, 0 - 14, –5...+110 °C, Glass, 12×120 mm, VP screw plug
SCOI285114530
These electrodes are low maintenance sensors for heavy duty process applications in the chemical industry. They are ideally suitable for measuring media with extreme ionic strength - whether boiler feed water or brine - also in strongly oxidizing acid and alkali containing media.
- Low-maintenance electrodes: no electrolyte topping up or installation of complicated pressure sequence control required
- Pinhole diaphragms, so reference electrode is not polluted or blocked
- Duralid electrolyte with high KCl content combines very long working life with rapid and stable measurements
- Proven H membrane glass with very low alkali error and optimized spherical shape
- Integrated pressure compensation cushion
PL8× models
Reference system: Duralid solid electrolyte with a high KCl content
Diaphragm: 2-hole
PL9× models
Reference system: RheoLid electrolyte with KCI storage rings
Diaphragm: PTFE
- Connection:VP screw plug
- Ø×L:12×120 mm
- Type:PL A-91-120 pHT VP, with Pt1000
- Material:Glass
- Seq:48
- Temp.:–5...+110 °C
- pH:0 - 14



