Order Entry
Austria
Orders LinkContactUsLinkComponent
Toggle drums

Toggle drums

8 L, 196 mm, 300 mm
Catalog # SAMPA926-8
Supplier:   Sampling Systems
Toggle drums
Catalog # SAMPA926-8
Supplier:  Sampling Systems
Toggle drums
Toggle drums

8 L, 196 mm, 300 mm

Price
822,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stainless steel containers from 2 litres up to 300 litres are designed for storing and processing powders and liquids.

  • Splash-tight lid secured by toggle clamps
  • Hygienic solid rim
  • With two side handles
  • Fully welded, crevice free interior
  • Finished to a high quality mirror polish
  • Removable, easy clean silicone seal

Seal is food grade and meets all the latest FDA compliance standards.

Specifications
  • Ø opening:
    196 mm
  • Capacity:
    8 L
  • Height:
    300 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    SAMPA430-300
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    SAMPA430-196
    Log in for availability
    1 * 1 ST - 45,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 470 mm int.Ø of drum
    Drum lid, 316L SS, 470 mm int.Ø of drum
    SAMPA429-470
    Log in for availability
    1 * 1 ST - 405,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 395 mm int.Ø of drum
    Drum lid, 316L SS, 395 mm int.Ø of drum
    SAMPA429-395
    Log in for availability
    1 * 1 ST - 396,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.