Toggle drums
5 L, 196 mm, 200 mm
Catalog # SAMPA926-5
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These stainless steel containers from 2 litres up to 300 litres are designed for storing and processing powders and liquids.
- Splash-tight lid secured by toggle clamps
- Hygienic solid rim
- With two side handles
- Fully welded, crevice free interior
- Finished to a high quality mirror polish
- Removable, easy clean silicone seal
Seal is food grade and meets all the latest FDA compliance standards.
Specifications
- Ø opening:196 mm
- Capacity:5 L
- Height:200 mm
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket (FDA acceptable), 300 mm int.Ø of drumSilicone gasket (FDA acceptable), 300 mm int.Ø of drumSAMPA430-300Log in for availability1 * 1 ST - 67,00 €
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket (FDA acceptable), 196 mm int.Ø of drumSilicone gasket (FDA acceptable), 196 mm int.Ø of drumSAMPA430-196Log in for availability1 * 1 ST - 45,60 €
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 470 mm int.Ø of drum
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 395 mm int.Ø of drum
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



