Order Entry
Austria
Orders LinkContactUsLinkComponent
Silo Rocket Sampler

Silo Rocket Sampler

Silo Rocket sampler, Stainless steel 316L, 2000 mm, 500 ml
Catalog # SAMP1985A-2000
Supplier:   Sampling Systems
Silo Rocket Sampler
Catalog # SAMP1985A-2000
Supplier:  Sampling Systems
Silo Rocket Sampler
Silo Rocket Sampler

Silo Rocket sampler, Stainless steel 316L, 2000 mm, 500 ml

Price
3 520,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Silo rocket sampler is ideal for taking large bulk samples.

  • Suitable for both cohesive and free-flowing powders
  • Can be used for grains, granules, etc.
  • Fitted with a wide handle for extra leverage
  • Available from stock
  • Fast delivery

The Silo rocket sampler features a convenient design, meaning it can easily take samples of both free-flowing and cohesive powders. It is made from high-quality 316L stainless steel for durability.

Specifications
  • Volume:
    500 ml
  • Description:
    Silo Rocket sampler
  • Length:
    2000 mm
  • Material:
    Stainless steel 316L
  • Seq:
    03