Order Entry
Austria
Orders LinkContactUsLinkComponent
Point Sampler

Point Sampler

Point sampler, Stainless steel 316L, 2000 mm, 100 ml
Catalog # SAMP1640A-2000
Supplier:   Sampling Systems
Point Sampler
Catalog # SAMP1640A-2000
Supplier:  Sampling Systems
Point Sampler
Point Sampler

Point sampler, Stainless steel 316L, 2000 mm, 100 ml

Price
2 230,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The point sampler is designed for large samples of powders.

  • Ideal for taking large volumes of powder from a single point
  • Perfect for both free-flowing and sticky powders
  • Easy to operate
  • Available from stock
  • Fast delivery

The point sampler is able to quickly take a single, large volume sample of both free-flowing or cohesive powders. The easy-to-use design means the scraper pushes the product into the sampler when the device is rotated.

Specifications
  • Volume:
    100 ml
  • Description:
    Point sampler
  • Length:
    2000 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02