Order Entry
Austria
Orders LinkContactUsLinkComponent
Jumbo Sack Sampler

Jumbo Sack Sampler

Jumbo Sack sampler (plain), Stainless steel 316L, 400 mm, 40 mm
Catalog # SAMP1309A-400
Supplier:   Sampling Systems
Jumbo Sack Sampler
Catalog # SAMP1309A-400
Supplier:  Sampling Systems
Jumbo Sack Sampler
Jumbo Sack Sampler

Jumbo Sack sampler (plain), Stainless steel 316L, 400 mm, 40 mm

Price
272,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The jumbo sack sampler is designed for sampling large granules from sacks.

  • Ideal for sampling granules from bags on pallets
  • Can sample larger granules up to 10mm in size
  • Simple to use
  • Ideal for most powders and granules
  • Available from stock
  • Fast delivery

The jumbo aack sampler is made from 316L Stainless steel, and is perfect for sampling powders and granules in sacks. There are various models to suit specific applications, including a model with a plain end which the user can attach to their own bag. A model with an end cap allows the user to retain the sample in the tube. Additionally, a model is available with an adaptor to enable the user to collect the sample in a bottle.

Specifications
  • Ø:
    40 mm
  • Description:
    Jumbo Sack sampler (plain)
  • Length:
    400 mm
  • Material:
    Stainless steel 316L
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.