Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Specific Gravity Hydrometers

Specific gravity hydrometer, 107 H - 62, 0,900 - 0,950 °SG, 0,001 °SG, 260 mm
Catalog # AMARH826790DKD3
Supplier:   Amarell
Specific Gravity Hydrometers
Catalog # AMARH826790DKD3
Supplier:  Amarell
Specific Gravity Hydrometers

Specific gravity hydrometer, 107 H - 62, 0,900 - 0,950 °SG, 0,001 °SG, 260 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.

  • Capillary prismatic
  • Reliable and simple
  • Paper scale with type designation
  • Shot weighted body

 : Supplied in a transparent plastic case.

Specifications
  • Description:
    Specific gravity hydrometer
  • Length:
    260 mm
  • Seq:
    49
  • Division:
    0,001 °SG
  • Model:
    107 H - 62
  • Range:
    0,900 - 0,950 °SG
  • Cat. No.:
    AMARH826790DKD3
  • Accuracy:
    ±1 scale division
  • Reference temperature:
    60/60 °F (except model AMARH826764-FL: 15 °C)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.