Order Entry
Austria
Orders LinkContactUsLinkComponent
Toggle drums

Toggle drums

20 L, 300 mm, 300 mm
Catalog # SAMPA926-20
Supplier:   Sampling Systems
Toggle drums
Catalog # SAMPA926-20
Supplier:  Sampling Systems
Toggle drums
Toggle drums

20 L, 300 mm, 300 mm

Price
1 090,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stainless steel containers from 2 litres up to 300 litres are designed for storing and processing powders and liquids.

  • Splash-tight lid secured by toggle clamps
  • Hygienic solid rim
  • With two side handles
  • Fully welded, crevice free interior
  • Finished to a high quality mirror polish
  • Removable, easy clean silicone seal

Seal is food grade and meets all the latest FDA compliance standards.

Specifications
  • Ø opening:
    300 mm
  • Capacity:
    20 L
  • Height:
    300 mm
  • Seq:
    06
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    SAMPA430-300
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    SAMPA430-196
    Log in for availability
    1 * 1 ST - 45,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 470 mm int.Ø of drum
    Drum lid, 316L SS, 470 mm int.Ø of drum
    SAMPA429-470
    Log in for availability
    1 * 1 ST - 405,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 395 mm int.Ø of drum
    Drum lid, 316L SS, 395 mm int.Ø of drum
    SAMPA429-395
    Log in for availability
    1 * 1 ST - 396,00 €