VWR® Flasks, Flat Bottom, with Standard Ground Joint
500 ml, 160 mm, 105 mm, 24/29 NS
Catalog # 201-1361
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Inexpensive alternative for a wide range of laboratory applications. With white labelling area and imprinted catalogue number for convenient reordering.
DIN 12348
Certifications: DIN 12348
Documents
Specifications
- Ext.Ø:105 mm
- Socket size:24/29 NS
- Capacity:500 ml
- Height:160 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



