Buckets, Round, PP
Bucket with metal handle, not UN-approved (without lid, must be ordered seperately), White, 20,0 L, 326 mm, 327 mm
Catalog # RIXI7-1001-200
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Buckets made of PP, white.
- With or without UN approval
- Very good chemical resistance
- Very good temperature resistance
Universal multipurpose buckets with handle.
Documents
Specifications
- Capacity:20,0 L
- Colour:White
- Description:Bucket with metal handle, not UN-approved (without lid, must be ordered seperately)
- Height:327 mm
- Seq:18
- Ø:326 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2,5 L bucket, PP, water proofLever lid for 2,5 L bucket, PP, water proofRIXI8-7100-025Log in for availability1 * 1 ST - 1,70 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid, for 5 L bucket, PP, water proof
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 10 L bucket, PP, water proofLever lid for 10 L bucket, PP, water proofRIXI8-7100-100Log in for availability1 * 48 ST - 102,00 €
Product Information
- Catalog #AvailabilityPrice
- Lid for 15 l bucket, oval, PP
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2 l bucket, PP, water proofLever lid for 2 l bucket, PP, water proofRIXI8-7100-018Log in for availability1 * 180 ST - 259,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 1 l bucket, PP, water proofLever lid for 1 l bucket, PP, water proofRIXI8-7100-010Log in for availability1 * 25 ST - 16,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 0,6 l bucket, PP, water proofLever lid for 0,6 l bucket, PP, water proofRIXI8-7100-006Log in for availability1 * 435 ST - 262,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 20 l bucket, PP, water proofLever lid for 20 l bucket, PP, water proofRIXI8-7100-210Log in for availability1 * 15 ST - 62,60 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 30 l bucket, PP, water proofLever lid for 30 l bucket, PP, water proofRIXI8-7100-300Log in for availability1 * 10 ST - 63,80 €



