Order Entry
Austria
Orders LinkContactUsLinkComponent
Sleeve Sampler

Sleeve Sampler

Extension rod, Stainless steel 316L, 1000 mm
Catalog # SAMP1035E-1000
Supplier:   Sampling Systems
Sleeve Sampler
Catalog # SAMP1035E-1000
Supplier:  Sampling Systems
Sleeve Sampler
Sleeve Sampler

Extension rod, Stainless steel 316L, 1000 mm

Price
316,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The sleeve sampler is specially designed for large volumes at great depths.

  • Adjustable length and bright finish design
  • Extremely strong and robust extension rods

Suitable for free-flowing powders and granules.

Specifications
  • Description:
    Extension rod
  • Length:
    1000 mm
  • Material:
    Stainless steel 316L
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.