Order Entry
Austria
Orders LinkContactUsLinkComponent
Wire baskets, rectangular, with lid

Wire baskets, rectangular, with lid

80×40×30 mm
Catalog # HUPF7501282
Supplier:   HUPFER METALLWERKE
Wire baskets, rectangular, with lid
Catalog # HUPF7501282
Supplier:  HUPFER METALLWERKE
Wire baskets, rectangular, with lid
Wire baskets, rectangular, with lid

80×40×30 mm

Price
231,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These fine mesh baskets, made of stainless steel, electropolished, are designed to keep small parts and accessories.

  • With lid
  • With base frame
  • Mesh size: 1,6×1,6 mm

Colour: Silver.

Dokumente

Specifications
  • Seq:
    01
  • W×D×H:
    80×40×30 mm