Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample vials

Sample vials

50,00 ml, Flat bottom, 29×117 mm, No
Catalog # VITL104597
Supplier:   VITLAB
Sample vials
Catalog # VITL104597
Supplier:  VITLAB
Sample vials
Sample vials

50,00 ml, Flat bottom, 29×117 mm, No

Price
57,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sample vials are made of PFA and have a conical interior and raised graduation (5 ml subdivisions).

  • Easy to clean
  • Inertness against most chemicals
  • Available with flat or cored outside bottom
  • High thermal stability from –200 to +260 °C

PFA is especially suitable for use in trace analysis and has practically no carryover due to the hydrophobic, anti-adhesive, and smooth surfaces. The flat-bottom vials improve heat transfer and are recommended for hot plate use.

Ordering information: Screw caps must be ordered separately.

Specifications
  • Cap included:
    No
  • Ø×H:
    29×117 mm
  • Capacity:
    50,00 ml
  • Seq:
    03
  • Base:
    Flat bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.