Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes

Syringes

Syringe, stainless steel, with 1/16" SWAGELOK® fitting, 100 ml
Catalog # HARV70-2259
Supplier:   HARVARD APPARATUS
Syringes
Catalog # HARV70-2259
Supplier:  HARVARD APPARATUS
Syringes

Syringe, stainless steel, with 1/16" SWAGELOK® fitting, 100 ml

Price
4 430,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These stainless steel syringes are intended for high pressure applications with good resistance to most aggressive liquids.

  • Wetted parts are made of stainless steel 316 or Viton® and both syringe barrel and plungers are of stainless steel 316
  • 517 bar peak pressure and guaranteed to be leak free for pressures up to 48,3 bar
  • Fits most Harvard pumps
  • Electron beam welded
  • SWAGELOK® fitting for dead volume

Syringes are available with removable replaceable tips. SWAGELOK® syringe to tube fittings are available in different sizes. All tips are interchangeable with all syringes in the series.

All syringes are supplied with inside diameter dimensions for use with microprocessor controlled pumps and rate charts for use with older 'classic' pumps. Replacement Viton O-rings are available, as are the more chemically resistant Chemraz® O-rings.

Specifications
  • Capacity:
    100 ml
  • Description:
    Syringe, stainless steel, with 1/16" SWAGELOK® fitting
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.