Order Entry
Austria
Orders LinkContactUsLinkComponent
Cooling box, electrical, Powerbox® Plus

Cooling box, electrical, Powerbox® Plus

Holds 1,5 l bottles, weight: 3,6 kg, 24 L, 410×320×420 mm (ext); 330×240×310 mm (int)
Catalog # CAMP2000037453
Supplier:   CAMPING GAZ
Cooling box, electrical, Powerbox® Plus
Catalog # CAMP2000037453
Supplier:  CAMPING GAZ
Cooling box, electrical, Powerbox® Plus

Holds 1,5 l bottles, weight: 3,6 kg, 24 L, 410×320×420 mm (ext); 330×240×310 mm (int)

Price
180,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Electrical cooling box equipped with a dial wheel, with which the power and efficiency of the box can be regulated helps to keeps the contents fresh and protected from odour, mold and fungi.

  • Premium PU insulated lid for even better performance
  • It can be used both on 12 V (auto) and 230 V (normal) socket outlet
  • Suitable for longer camping trips or outings
  • Bail handle for comfortable carrying

Antimicrobial effect is obtained from an additive which is melted down into the plastic before it is molded into the liner.

Specifications
  • Capacity:
    24 L
  • Description:
    Holds 1,5 l bottles, weight: 3,6 kg
  • Dimensions:
    410×320×420 mm (ext); 330×240×310 mm (int)
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.