Order Entry
Austria
Orders LinkContactUsLinkComponent
Microscope slides, Menzel Gläser

Microscope slides, Menzel Gläser

Slides without frosted end, glass in cellophane, 1 mm, 76×26 mm
Catalog # MENZAB00000102E012
Supplier:   Epredia
Microscope slides, Menzel Gläser
Catalog # MENZAB00000102E012
Supplier:  Epredia
Microscope slides, Menzel Gläser
Microscope slides, Menzel Gläser

Slides without frosted end, glass in cellophane, 1 mm, 76×26 mm

Price
251,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

These microscope slides are available plain or with one frosted end.

  • Pre-washed and polished

Conform to ISO 8037/I

Certifications: ISO 8037/I

Specifications
  • Description:
    Slides without frosted end, glass in cellophane
  • L×W:
    76×26 mm
  • Seq:
    11
  • Thickness:
    1 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.