Microarray scanner, GenePix® 4300A and 4400A
Microarray scanner, GenePix® 4400A
Catalog # MLDVGENEPIX4400
Supplier: Molecular Devices
Jump to:
Product Details & Documents
The GenePix® 4300A and GenePix® 4400A scanners offer high resolution, high quality imaging with 3-laser excitation. Configurations include 5 μm or 2,5 μm per-pixel maximum scanning resolution, choices of up to four lasers for excitation, and sixteen emission-wavelength filters.
- Unparalleled signal-to-noise performance
- With integrated hardware and software
- Non confocal optical design
Provides a powerful, flexible and easy to use solution for the acquisition and analysis of data from all types of arrays, including nucleic acids, proteins, tissues, and cells.
Specifications
- Description:Microarray scanner, GenePix® 4400A
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



