Order Entry
Austria
Orders LinkContactUsLinkComponent
Continuous level control, SymLine®

Continuous level control, SymLine®

Safety canister, S60/61, with holder for sensor (SCTV108178), With holder for sensor (SCTV108178)
Catalog # SCTV108042-S1
Supplier:   S.C.A.T.
Continuous level control, SymLine®
Catalog # SCTV108042-S1
Supplier:  S.C.A.T.
Continuous level control, SymLine®
Continuous level control, SymLine®

Safety canister, S60/61, with holder for sensor (SCTV108178), With holder for sensor (SCTV108178)

Price
162,24 €
Log in for availability
1 * 1 ST
Product Details & Documents

Measuring filling levels continuously. Monitoring non-transparent canisters on a permanent basis is no problem with the continuous level control unit.

  • Automatic warning for 5 different filling levels freely adjustable, with accuracy of up to ±0,5 mm
  • Control box provides 5 freely configurable outlets to control external devices
  • Disc sensor for level control from non-conductive material is easy to install and adjustable in height
  • Rod sensor and canister with removable sleeve allow easy maintenance and cleaning
  • Canister made from electrostatic conductive HDPE material

The compact design and independent power supply allow simple handling and installation, also outside switch cabinets.

Specifications
  • Type:
    With holder for sensor (SCTV108178)
  • Description:
    Safety canister, S60/61, with holder for sensor (SCTV108178)
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Built-in signal box table stand, brushed stainless steel, 2 mm wall thickness
    Built-in signal box table stand, brushed stainless steel, 2 mm wall thickness
    SCTV106698
    Log in for availability
    1 * 1 ST - 58,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Built-in Signalbox2; 2-channel (EU), for Safety waste cap and other electronic level controlers, touchless alarm-resetting fields for 2 containers, 2 switch inputs and 2 switch outputs for peripheral units incl. 230 V power supply cable with open end and clamp, universal plug
    Built-in Signalbox2; 2-channel (EU), for Safety waste cap and other electronic level controlers, touchless alarm-resetting fields for 2 containers, 2 switch inputs and 2 switch outputs for peripheral units incl. 230 V power supply cable with open end and clamp, universal plug
    SCTV106548
    Log in for availability
    1 * 1 ST - 456,75 €

Product Information

  • Catalog #
    Availability
    Price
  • Built-in Signalbox1, EU/UK/US, 1-channel, for safety waste cap and other electronical level controlers, touchless alarm-resetting fields for one container, one switch input and one switch output for peripheral units, including 24 V power supply
    Built-in Signalbox1, EU/UK/US, 1-channel, for safety waste cap and other electronical level controlers, touchless alarm-resetting fields for one container, one switch input and one switch output for peripheral units, including 24 V power supply
    SCTV106741
    Log in for availability
    1 * 1 ST - 304,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Built-in signal box display, brushed stainless steel, 2 mm wall thickness, for signal boxes 1/2/5 with cable connection on the back (Version 2024)
    Built-in signal box display, brushed stainless steel, 2 mm wall thickness, for signal boxes 1/2/5 with cable connection on the back (Version 2024)
    SCTV106733
    Log in for availability
    1 * 1 ST - 58,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Built-in Signalbox5, EU/UK/US, 5-channel, for safety waste cap and other electronical level controlers, touchless alarm-resetting fields for five containers, five switch inputs and five switch outputs for peripheral units, including 24 V power supply
    Built-in Signalbox5, EU/UK/US, 5-channel, for safety waste cap and other electronical level controlers, touchless alarm-resetting fields for five containers, five switch inputs and five switch outputs for peripheral units, including 24 V power supply
    SCTV106735
    Log in for availability
    1 * 1 ST - 578,55 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.