Order Entry
Austria
Orders LinkContactUsLinkComponent
Pipe Systems, FlexTube and FlexTubePro, SymLine®

Pipe Systems, FlexTube and FlexTubePro, SymLine®

SymLine® FlexTube Pro, GL 25 (f), electrostatic conductive PTFE, 16,9 mm, 2500 mm
Catalog # SCTV106572
Supplier:   S.C.A.T.
Pipe Systems, FlexTube and FlexTubePro, SymLine®
Catalog # SCTV106572
Supplier:  S.C.A.T.
Pipe Systems, FlexTube and FlexTubePro, SymLine®
Pipe Systems, FlexTube and FlexTubePro, SymLine®

SymLine® FlexTube Pro, GL 25 (f), electrostatic conductive PTFE, 16,9 mm, 2500 mm

Price
332,84 €
Log in for availability
1 * 1 ST
Product Details & Documents

These flexible tubes made from PTFE can be used in safety cabinets observing the specified maximum dimension for drillings. They are the ideal solution for installation in confined spaces since they can be placed easily into clearances and provide the flexibility required in safety cabinets with pull-out containers.

  • Made of PTFE for best possible chemical resistance
  • Adjustable and easy to install; shorten tube as required, then mount the optimized screw connection and sealing
  • Electrostatic conductive <106 (max) Ω
  • 16,9 or 19,8 mm Ext.Ø
  • Available in 4 different standard lengths: 600, 1200, 1500, and 2500 mm

FlexTube with inner wall spiral or or FlexTubePro Inner wall smooth. The two most flexible and adaptable tubing systems for the safe disposal of liquid HPLC waste. Flexible, expandable, chemically resistant PTFE tubing with a large bending radius. SymLine® FlexTube Pro with unruffled inner wall prevents waste and residues in tubes.

Specifications
  • Tubing ext.Ø:
    16,9 mm
  • Description:
    SymLine® FlexTube Pro, GL 25 (f), electrostatic conductive PTFE
  • Length:
    2500 mm
  • Seq:
    08
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder for Symline FlexTube Pro, suitable for all cabinets
    Tube holder for Symline FlexTube Pro, suitable for all cabinets
    SCTV106558
    Log in for availability
    1 * 1 ST - 16,38 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder for Symline FlexTube, suitable for all cabinets
    Tube holder for Symline FlexTube, suitable for all cabinets
    SCTV106562
    Log in for availability
    1 * 1 ST - 16,38 €

Product Information

  • Catalog #
    Availability
    Price
  • Screw GL25 for FlexTube, set of 2 pcs.
    Screw GL25 for FlexTube, set of 2 pcs.
    SCTV106579
    Log in for availability
    1 * 1 ST - 64,28 €

Product Information

  • Catalog #
    Availability
    Price
  • Screw GL25 for FlexTube Pro, set of 2 pcs.
    Screw GL25 for FlexTube Pro, set of 2 pcs.
    SCTV106591
    Log in for availability
    1 * 1 ST - 66,14 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.