Jars, without Cap
PP, 325 ml, 69,0 mm, 66,0 mm, 113, 0 mm
RIXI4-1201-0325-65
These slip lid jars are made of white PP.
- Very good chemical resistance
- Very good temperature resistance
: Caps need to be ordered seperately.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Ext.Ø:69,0 mm
- Type:PP
- Capacity:325 ml
- Height:113, 0 mm
- Seq:5
- Neck I-Ø:66,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



