Jars, without Cap
PP, 50 ml, 37,7 mm, 36,0 mm, 73,8 mm
Catalog # RIXI4-1201-0050-35
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
These slip lid jars are made of white PP.
- Very good chemical resistance
- Very good temperature resistance
Ordering information: Caps need to be ordered seperately.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:37,7 mm
- Type:PP
- Capacity:50 ml
- Height:73,8 mm
- Seq:2
- Neck I-Ø:36,0 mm



