Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample Spoons, Disposable, SteriWare®

Sample Spoons, Disposable, SteriWare®

Blue, non sterile, 185 mm, 48×35 mm, 10 ml, PP
Catalog # SAMP8088B-10
Supplier:   Sampling Systems
Sample Spoons, Disposable, SteriWare®
Catalog # SAMP8088B-10
Supplier:  Sampling Systems
Sample Spoons, Disposable, SteriWare®
Sample Spoons, Disposable, SteriWare®

Blue, non sterile, 185 mm, 48×35 mm, 10 ml, PP

Price
110,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).

  • Moulded and packed in a cleanroom
  • Available in white, red and blue
  • Made from FDA and EU conforming polymers
  • BSE/TSE-free
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling

Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Capacity:
    10 ml
  • Description:
    Blue, non sterile
  • Length:
    185 mm
  • Material:
    PP
  • Seq:
    05
  • Spoon size:
    48×35 mm