Order Entry
Austria
Orders LinkContactUsLinkComponent
Ultimate security padlocks

Ultimate security padlocks

75 mm shackle height, Black, 63×31×134 mm
Catalog # BRDY805839
Supplier:   Brady
Ultimate security padlocks
Catalog # BRDY805839
Supplier:  Brady
Ultimate security padlocks
Ultimate security padlocks

75 mm shackle height, Black, 63×31×134 mm

Price
158,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The 7 pin disk cylinder in these padlocks gives ultimate prection against manupulation and key interchanges. The shackle and body are made of highest standard hardened alloy steel.

Shackle clearance: 27,5 mm
Shackle diameter: 11,0 mm
Shackle width: 49,5 mm

Delivery information: Supplied with two keys.

Specifications
  • Type:
    75 mm shackle height
  • Colour:
    Black
  • Seq:
    03
  • W×D×H:
    63×31×134 mm