Ultimate security padlocks
26 mm shackle height, Black, 63×31×85 mm
Catalog # BRDY805837
Supplier: Brady
Jump to:
Product Details & Documents
The 7 pin disk cylinder in these padlocks gives ultimate prection against manupulation and key interchanges. The shackle and body are made of highest standard hardened alloy steel.
Shackle clearance: 27,5 mm
Shackle diameter: 11,0 mm
Shackle width: 49,5 mm
Delivery information: Supplied with two keys.
Specifications
- Type:26 mm shackle height
- Colour:Black
- Seq:01
- W×D×H:63×31×85 mm



