Cable lockout device
Cable lockout, with 1,8 m cable, Red
Catalog # BRDY800112
Supplier: Brady
Jump to:
Product Details & Documents
These devices lock out gate valves, gas cylinders, electrical devices and more.
- Lockout device is made from glass-filled PP, cable is made from plastic coated steel
- Six padlocks can be applied
- Can be combined with a tag (not included)
Min. shackle clearance: 15 mm
Max. shackle diameter: 8 mm
Max. cable diameter: 4,76 mm
Delivery information: Supplied with cable. Replacment/additonal cables are available separately.
Documents
Specifications
- Type:Cable lockout, with 1,8 m cable
- Colour:Red
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Additional cable for cable lockout device, plastic coated steel, red, 1,8 mAdditional cable for cable lockout device, plastic coated steel, red, 1,8 mBRDY800113Log in for availability1 * 1 ST - 29,60 €
Product Information
- Catalog #AvailabilityPrice
- Additional cable for cable lockout device, plastic coated steel, red, 3 mAdditional cable for cable lockout device, plastic coated steel, red, 3 mBRDY800115Log in for availability1 * 1 ST - 35,50 €



