Compact cable safety padlocks
Cable length 40cm, Red
Catalog # BRDY146124
Supplier: Brady
Jump to:
Product Details & Documents
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Suitable for energy isolation programs.
- Traditional shackle is replaced by a 4,74 mm PVC encased steel cable
- Padlock is non conductive to allow easy and safe usage in an electrical environment
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- 5-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security; special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non conductive, non sparking body features a ribbed design for easier gripping and handling
Shackle diameter: 4,7 mm
Shackle width: 26 mm
Shackle height: 106,7 mm (cable length 20 cm) or 203,2 mm (cable length 40 cm)
Padlock W×H: 32×16 mm
Ordering information: Each lock is supplied with one key and padlock labels.
Documents
Specifications
- Type:Cable length 40cm
- Colour:Red
- Seq:55



