Compact cable safety padlocks
Cable length 20 cm, Purple
Catalog # BRDY195950
Supplier: Brady
Jump to:
Product Details & Documents
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Suitable for energy isolation programs.
- Traditional shackle is replaced by a 4,74 mm PVC encased steel cable
- Padlock is non conductive to allow easy and safe usage in an electrical environment
- Unique cylinder is insulated to protect workers from shocks when key is inserted
- 5-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security; special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Non conductive, non sparking body features a ribbed design for easier gripping and handling
Shackle diameter: 4,7 mm
Shackle width: 26 mm
Shackle height: 106,7 mm (cable length 20 cm) or 203,2 mm (cable length 40 cm)
Padlock W×H: 32×16 mm
Ordering information: Each lock is supplied with one key and padlock labels.
Documents
Specifications
- Type:Cable length 20 cm
- Colour:Purple
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



