Push button lockout devices
Lockout bases, medium (for 22 mm push buttons)
Catalog # BRDY130823
Supplier: Brady
Jump to:
Product Details & Documents
These lockout devices prevent the unauthorised use of push button emergency devices.
- With standard cover
- Made from clear PC, with translucent red cover
- Suitable for 16, 22 or 30 mm push buttons
Dokumente
TDS LOTO-72 Labels and Signs TDS Push Button and Emergency Stop Safety Cover Device
Technisches Datenblatt
Specifications
- Type:Lockout bases, medium (for 22 mm push buttons)
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



