Order Entry
Austria
Orders LinkContactUsLinkComponent
Plug valve lockouts

Plug valve lockouts

Base cover plug valve lockout, 63,50 mm, Ø×H: 119,6×101,6 mm, Red
Catalog # 238-0190
Supplier:   Brady
Plug valve lockouts
Catalog # 238-0190
Supplier:  Brady
Plug valve lockouts
Plug valve lockouts

Base cover plug valve lockout, 63,50 mm, Ø×H: 119,6×101,6 mm, Red

Price
64,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These plug valve lockouts easily and effectively secure a manually-actuated plug valve.

  • Base of the lockout device can remain in place once applied
  • Base generally does not interfere with valve activation by wrench or removable handle
  • Compact in size, yet highly-visible and easy to use
  • Made of durable PP
  • One padlock can be applied
  • Legend 'DANGER LOCKED OUT DO NOT OPERATE'

Max. shackle diameter: 9,30 mm

Specifications
  • Type:
    Base cover plug valve lockout, 63,50 mm, Ø×H: 119,6×101,6 mm
  • Colour:
    Red
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.