Plug valve lockouts
Base cover plug valve lockout, 22,23 mm, Ø×H: 81,4×76,2 mm, Red
Catalog # 238-0187
Supplier: Brady
Jump to:
Product Details & Documents
These plug valve lockouts easily and effectively secure a manually-actuated plug valve.
- Base of the lockout device can remain in place once applied
- Base generally does not interfere with valve activation by wrench or removable handle
- Compact in size, yet highly-visible and easy to use
- Made of durable PP
- One padlock can be applied
- Legend 'DANGER LOCKED OUT DO NOT OPERATE'
Max. shackle diameter: 9,30 mm
Documents
Specifications
- Type:Base cover plug valve lockout, 22,23 mm, Ø×H: 81,4×76,2 mm
- Colour:Red
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



