Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Push button safety covers

Push button safety cover, for use with button style IEC 22,5 mm, 37×34,1×58,4 mm
  BRDY104603
 :   Brady
Push button safety covers
  BRDY104603
 :  Brady
Push button safety covers
Push button safety covers

Push button safety cover, for use with button style IEC 22,5 mm, 37×34,1×58,4 mm

 
129,00 €
   
1 * 1 ST
 

These devices made from metal and clear PC guard against unauthorised operation or accidental activation.

  • Clear Lexan cover with hinged door can be kept open for easy access when not in use
  • For use with button style IEC 22,5 mm or NEMA 30,5 mm
 
  • Type:
    Push button safety cover, for use with button style IEC 22,5 mm
  • Seq:
    03
  • W×D×H:
    37×34,1×58,4 mm