Order Entry
Austria
Orders LinkContactUsLinkComponent
Push button safety covers

Push button safety covers

Push button safety cover, for use with button style NEMA 30,5 mm, incl. white legend plate, 39,87×49,02 mm
Catalog # BRDY104602
Supplier:   Brady
Push button safety covers
Catalog # BRDY104602
Supplier:  Brady
Push button safety covers
Push button safety covers

Push button safety cover, for use with button style NEMA 30,5 mm, incl. white legend plate, 39,87×49,02 mm

Price
110,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These devices made from metal and clear PC guard against unauthorised operation or accidental activation.

  • Clear Lexan cover with hinged door can be kept open for easy access when not in use
  • For use with button style IEC 22,5 mm or NEMA 30,5 mm
Specifications
  • Type:
    Push button safety cover, for use with button style NEMA 30,5 mm, incl. white legend plate
  • Seq:
    04
  • W×D×H:
    39,87×49,02 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.