Order Entry
Austria
Orders LinkContactUsLinkComponent
Padlocks, brass

Padlocks, brass

Red, 43×17×60 mm
Catalog # BRDY051354
Supplier:   Brady
Padlocks, brass
Catalog # BRDY051354
Supplier:  Brady
Padlocks, brass
Padlocks, brass

Red, 43×17×60 mm

Price
158,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

These durable padlocks feature solid brass bodies and shackles that resist corrosion and sparks.

  • 6-pin cylinder offers more unique key cuts for better tamper resistance
  • Locks are protected by coloured vinyl sheaths making it easy to colour-code lockout procedures
  • Engraving on bottom and key
  • Padlocks which are keyed differently are available

Shackle clearance: 20,5 mm
Shackle diameter: 6,5 mm
Shackle height: 21,00 mm
Shackle width: 33,5 mm

Ordering information: Lock labels sold separately. Two keys are supplied with each padlock.

Specifications
  • Colour:
    Red
  • W×D×H:
    43×17×60 mm